Zoro Homepage

Milling Insert, Octagon, GM, XP2040

  • Mfr # 7813062

  • Zoro # G7766696


product price: $26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

ISO Number
OZKU060508SR-GM
Insert Application
Finishing
Chip-Breaker
Yes
Insert Style
OZKU
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813062
Zoro #
G7766696
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
5.66mm
Insert Size
060508
Nose Radius
0.8mm
Thickness
5.66 mm
Width
17.10mm
Cutting Edge Length
6.00mm
Corner Radius
0.80mm

Details

ISO Number
OZKU060508SR-GM
Insert Application
Finishing
Chip-Breaker
Yes
Insert Style
OZKU
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Insert Shape
Octagon
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Coating
TiAlN
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
No. of Edges
16
Lead Angle
15 Degrees
Inscribed Circle
17.10mm
Insert Material
Carbide
ANSI Number
OZKU060508SR-GM
Cast Iron (K) Compatibility
No
Grade
XP2040
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Item
Octagon Milling Insert
Series
78PAO
Clearance Angle
3 Degrees
Cutting Application
Finishing
Insert Holding Type
Screw
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Shape
Octagon
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
H, M, P, S
Measurement System
Metric
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Primary Material Application
Stainless Steel
Coating Process
PVD
Included Angle
135 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Chip-Breaker Code
GM
Manufacturer Grade
XP2040
For Toolholder
PAO06R050M22-5, PAO06R063M22-7, PAO06R080M25.4-8, PAO06R100M31.7-10, PAO06R100M31.7W-14, PAO06R125M38.1-12, PAO06R125M38.1W-17, PAO06R160M50.8W-20, PAO06R200M47.6W-25
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
16

Description

Octagon Milling Insert, Inscribed Circle 17.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.