Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820024

  • Zoro # G7768181


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Grade
XC4505
No. of Edges
1
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820024
Zoro #
G7768181
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200
Insert Thickness
5.00mm
Nose Radius
10mm
Radius
180 Degrees
Width
15.00mm
Corner Radius
10.00mm
Thickness
5.00 mm
Cutting Edge Length
20.00mm

Details

Grade
XC4505
No. of Edges
1
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
PFB200-D
Item
Ball Nose Milling Insert
Insert Style
PFB
ISO Number
PFB200-D
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Insert Material
Carbide
Inscribed Circle
20.00mm
Coating
Diamond
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Series
78PFB
Shape
Ball Nose
Finish - Machining
Diamond
Measurement System
Metric
Material - Machining
Carbide
Chip-Breaker Code
D
Cutting Application
Finishing
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
1
Manufacturer Grade
XC4505
Coating Process
CVD
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16

Description

Ball Nose Milling Insert, Inscribed Circle 20.00mm, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.