Zoro Homepage

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820301

  • Zoro # G7770126


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Grade
XC4505
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820301
Zoro #
G7770126
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Nose Radius
0.5mm
Insert Thickness
2.40mm
Cutting Edge Length
8.00mm
Width
7.00mm
Corner Radius
0.50mm
Thickness
2.40mm

Details

Mounting Style
Screw
Grade
XC4505
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Insert Style
PFR
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Finishing
Insert Shape
Parallelogram
ISO Number
PFR080R05-D
Item
Parallelogram Milling Insert
No. of Edges
1
ANSI Number
PFR080R05-D
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Coating
Diamond
Inscribed Circle
8.00mm
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Number of Cutting Edges
1
Insert Holding Type
Screw
Coating Process
CVD
Shape
Parallelogram
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
Material - Machining
Carbide
Manufacturer Grade
XC4505
Measurement System
Metric
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
Diamond
Primary Material Application ISO Code
N
ANSI Code
PFR080R05-D
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R05-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.