Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, D, XC4505

  • Mfr # 7820308

  • Zoro # G7770178


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Stainless (M) Compatibility
No
ISO Number
PFR120R10-D
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820308
Zoro #
G7770178
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
1mm
Insert Size
120
Width
10.00mm
Thickness
3.00mm
Corner Radius
1.00mm
Cutting Edge Length
12.00mm

Details

Stainless (M) Compatibility
No
ISO Number
PFR120R10-D
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
XC4505
Insert Style
PFR
Steel (P) Compatibility
No
ANSI Number
PFR120R10-D
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Insert Material
Carbide
No. of Edges
1
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N)
Coating
Diamond
Item
Parallelogram Milling Insert
Insert Application
Finishing
Inscribed Circle
12.00mm
Hardened (H) Compatibility
No
Series
78PFR
Insert Holding Type
Screw
ANSI Code
PFR120R10-D
Manufacturer Grade
XC4505
Finish - Machining
Diamond
Coating Process
CVD
Primary Material Application ISO Code
N
Features
Micro Crystal Diamond Provides a Coating Layer with Excellent Strength
Chip-Breaker Code
D
Number of Cutting Edges
1
Cutting Application
Finishing
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Metric
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R10-D, D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.