Zoro Homepage

Milling Insert, Parallelogram, GM, XP3035

  • Mfr # 7814029

  • Zoro # G7766967


product price: $21.79
/ea

Key Features

Hardened (H) Compatibility
No
Insert Application
Finishing
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814029
Zoro #
G7766967
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
150508
Insert Thickness
5.56mm
Nose Radius
0.8 mm
Thickness
5.56mm
Corner Radius
0.80mm
Width
9.30mm
Cutting Edge Length
15.00mm

Details

Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Insert Application
Finishing
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Insert Style
ZDKT
ISO Number
ZDKT150508SR-GM
Insert Shape
Parallelogram
Insert Material
Carbide
Coating
TiALN - TiN
Cast Iron (K) Compatibility
Yes
Grade
XP3035
Mounting Style
Screw
Lead Angle
15 Degrees
Inscribed Circle
9.30mm
ANSI Number
ZDKT150508SR-GM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Series
78PSE
Number of Cutting Edges
2
Cutting Application
Finishing
Primary Material Application ISO Code
P
Manufacturer Grade
XP3035
Coating Process
PVD
Chip-Breaker Code
GM
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Insert Holding Type
Screw
ANSI Code
ZDKT150508SR-GM
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Shape
Parallelogram
Secondary Material Application ISO Code
K, M
Finish - Machining
TiAlN+TiN
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 9.30mm, ZDKT150508SR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.