Zoro Homepage

Milling Insert, Parallelogram, GM, XP3930

  • Mfr # 7810000

  • Zoro # G7767770


product price: $28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Size
2006100
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7810000
Zoro #
G7767770
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2006100
Insert Thickness
6.35mm
Nose Radius
10mm
Width
16.00mm
Corner Radius
10.00mm
Thickness
6.35mm

Details

Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
ISO Number
ADMT2006100PDR-GM
Lead Angle
15 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
16.00mm
Hardened (H) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Grade
XP3930
No. of Edges
2
Coating
TiALN
Cast Iron (K) Compatibility
Yes
Insert Style
ADMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
ANSI Number
ADMT2006100PDR-GM
Series
78PDR
Shape
Parallelogram
Cutting Application
Finishing
For Toolholder
PDR20R063M22-3, PDR20R063M22-4, PDR20R063M25.4-3, PDR20R063M25.4-4, PDR20R080M27-4, PDR20R080M27-5, PDR20R080M31.7-4, PDR20R080M31.7-5, PDR20R100M31.7-5, PDR20R100M31.7-6, PDR20R100M32-5, PDR20R100M32-6, PDR20R125M31.7-6
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
85 Degrees
Manufacturer Grade
XP3930
Finish - Machining
TiAlN
Number of Cutting Edges
2
Measurement System
Metric
Chip-Breaker Code
GM
Features
Can Accommodate a Wide range of Workpiece Materials
Coating Process
PVD
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
ANSI Code
ADMT2006100PDR-GM
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, ADMT2006100PDR-GM, GM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.