Zoro Homepage

Milling Insert, Parallelogram, GR, XC1015

  • Mfr # 7812033

  • Zoro # G7766827


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
XC1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812033
Zoro #
G7766827
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
11T308
Nose Radius
0.8 mm
Insert Thickness
3.80mm
Cutting Edge Length
11.00mm
Width
6.80mm
Thickness
3.80mm
Corner Radius
0.80mm

Details

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
XC1015
ANSI Number
ZDKT11T308SR-GR
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Mounting Style
Screw
Cutting Direction
Right Hand
Steel (P) Compatibility
No
No. of Edges
2
Inscribed Circle
6.80mm
Insert Shape
Parallelogram
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Insert Style
ZDKT
Cast Iron (K) Compatibility
Yes
ISO Number
ZDKT11T308SR-GR
Lead Angle
7 Degrees
Coating
TiCN - Al2O3
Item
Parallelogram Milling Insert
Series
78PSE
Finish - Machining
TiCN+Al2O3
Primary Material Application ISO Code
K
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Clearance Angle
15 Degrees
Chip-Breaker Code
GR
Shape
Parallelogram
Cutting Application
Finishing
Measurement System
Metric
Manufacturer Grade
XC1015
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron
ANSI Code
ZDKT11T308SR-GR
Number of Cutting Edges
2
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, ZDKT11T308SR-GR, GR, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.