Zoro Homepage

Milling Insert, Parallelogram, NM, CK010

  • Mfr # 7811049

  • Zoro # G7766845


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Steel (P) Compatibility
No
Insert Size
11T304
Stainless (M) Compatibility
No
Lead Angle
30 Degrees
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811049
Zoro #
G7766845
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Insert Thickness
3.80mm
Nose Radius
0.4 mm
Corner Radius
0.40mm
Width
6.80mm
Depth of Cut
1.80mm
Cutting Edge Length
11.00mm
Thickness
3.80mm

Details

Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Lead Angle
30 Degrees
Super Alloy (S) Compatibility
No
ISO Number
ZDKT11T304FR-NM
Coating
Bright
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Insert Style
ZDKT
Inscribed Circle
6.80mm
Grade
CK010
Hardened (H) Compatibility
No
Insert Material
Carbide
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
No. of Edges
2
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
Yes
ANSI Number
ZDKT11T304FR-NM
Cast Iron (K) Compatibility
No
Series
78PSE
Shape
Parallelogram
Insert Holding Type
Screw
Chip-Breaker Code
NM
Features
Composed of a Non-Coated Carbide Material with Anti-Chippingd Wear Resistant Properties
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Manufacturer Grade
CK010
Number of Cutting Edges
2
Material - Machining
Carbide
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4

Description

Parallelogram Milling Insert, Inscribed Circle 6.80mm, NM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.