Zoro Homepage

Milling Insert, Parallelogram, Q, XP3225

  • Mfr # 7820051

  • Zoro # G7768601


product price: $69.29
/ea

Key Features

Insert Size
100
Insert Application
Finishing
ANSI Number
PFB100-Q
Stainless (M) Compatibility
Yes
Nose Radius
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820051
Zoro #
G7768601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Nose Radius
5mm
Insert Thickness
2.60mm
Thickness
2.60 mm
Width
8.50mm
Cutting Edge Length
10.00mm
Radius
220 Degrees
Corner Radius
5.00mm

Details

Insert Application
Finishing
ANSI Number
PFB100-Q
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
ISO Number
PFB100-Q
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
10.00mm
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Ball Nose Milling Insert
Coating
Cr
Mounting Style
Screw
Insert Style
PFB
Grade
XP3225
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Series
78PFB
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
Q
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Coating Process
PVD
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Ball Nose
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.