Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52101031

  • Zoro # G7767947


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.375 in
Insert Size
0375
Nose Radius
0.188"
Insert Thickness
2.60mm
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101031
Zoro #
G7767947
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Nose Radius
0.188"
Insert Thickness
2.60mm
Corner Radius
3/16 in
Thickness
2.60 mm
Radius
180 Degrees
Cutting Edge Length
3/8 in
Width
8.50mm

Details

Inscribed Circle
0.375 in
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
PFB0375-SH
Insert Material
Carbide
Insert Application
Finishing
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
ANSI Number
PFB0375-SH
No. of Edges
1
Grade
XP3310
Insert Style
PFB
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball Nose Milling Insert
Insert Shape
Parallelogram
Coating
SiC
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Series
78PFB
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Shape
Ball Nose
ANSI Code
PFB0375-SH
Number of Cutting Edges
1
Coating Process
PVD
Chip-Breaker Code
SH
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel
Manufacturer Grade
XP3310
Measurement System
Fractional Inch

Description

Ball Nose Milling Insert, Inscribed Circle 0.375 in, PFB0375-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.