Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201059

  • Zoro # G7768979


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201059
Zoro #
G7768979
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
0625
Nose Radius
0.015"
Width
12.00mm
Cutting Edge Length
5/8 in
Corner Radius
0.0150 in
Thickness
4.00mm

Details

Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Chip-Breaker
Yes
Insert Shape
Parallelogram
Inscribed Circle
0.625 in
Insert Material
Carbide
Cutting Direction
Right Hand
ISO Number
PFR0625R015-SH
Steel (P) Compatibility
No
No. of Edges
1
Insert Style
PFR
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Stainless (M) Compatibility
No
ANSI Number
PFR0625R015-SH
Coating
SiC
Grade
XP3310
Series
78PFR
ANSI Code
PFR0625R015-SH
Primary Material Application ISO Code
H, K, P
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Shape
Parallelogram
Number of Cutting Edges
1
Chip-Breaker Code
SH
Cutting Application
Finishing
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R015-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.