Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 52201067

  • Zoro # G7769137


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Size
0750
Coating
SiC
Insert Style
PFR
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201067
Zoro #
G7769137
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Insert Thickness
5.00mm
Nose Radius
0.090"
Corner Radius
0.0900 in
Cutting Edge Length
3/4 in
Thickness
5.00mm
Width
15.00mm

Details

Cutting Direction
Right Hand
Coating
SiC
Insert Style
PFR
Insert Material
Carbide
ANSI Number
PFR0750R090-SH
Inscribed Circle
0.750 in
Grade
XP3310
Stainless (M) Compatibility
No
No. of Edges
1
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Application
Finishing
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ISO Number
PFR0750R090-SH
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Series
78PFR
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
H, K, P
ANSI Code
PFR0750R090-SH
Cutting Application
Finishing
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
Insert Holding Type
Screw
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Coating Process
PVD
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R090-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.