Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820042

  • Zoro # G7768446


product price: $73.49
/ea

Key Features

Grade
XP3310
Super Alloy (S) Compatibility
No
Insert Style
PFB
ANSI Number
PFB120-SH
Coating
SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820042
Zoro #
G7768446
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
6mm
Insert Size
120
Width
10.00mm
Thickness
3.00 mm
Corner Radius
6.00mm
Cutting Edge Length
12.00mm
Radius
180 Degrees

Details

Grade
XP3310
Super Alloy (S) Compatibility
No
Insert Style
PFB
ANSI Number
PFB120-SH
Coating
SiC
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
PFB120-SH
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Item
Ball Nose Milling Insert
Stainless (M) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
No. of Edges
1
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Inscribed Circle
12.00mm
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Series
78PFB
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
PVD
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Measurement System
Metric
Shape
Ball Nose
Material - Machining
Carbide
Number of Cutting Edges
1
Manufacturer Grade
XP3310
Cutting Application
Finishing
Primary Material Application ISO Code
H, K, P
Chip-Breaker Code
SH

Description

Ball Nose Milling Insert, Inscribed Circle 12.00mm, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.