Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820251

  • Zoro # G7769715


product price: $69.69
/ea

Key Features

Grade
XP3310
Insert Size
080
Stainless (M) Compatibility
No
For Use With
Indexable Ballnose End Mills
Coating
SiC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820251
Zoro #
G7769715
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Nose Radius
0.5mm
Insert Thickness
2.40mm
Width
7.00mm
Cutting Edge Length
8.00mm
Corner Radius
0.50mm
Thickness
2.40mm

Details

Grade
XP3310
Stainless (M) Compatibility
No
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Coating
SiC
Steel (P) Compatibility
No
Insert Style
PFR
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Insert Shape
Parallelogram
Mounting Style
Screw
ANSI Number
PFR080R05-SH
ISO Number
PFR080R05-SH
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Inscribed Circle
8.00mm
Hardened (H) Compatibility
Yes
No. of Edges
1
Chip-Breaker
Yes
Cutting Direction
Right Hand
Series
78PFR
Cutting Application
Finishing
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3310
Number of Cutting Edges
1
Coating Process
PVD
Chip-Breaker Code
SH
Shape
Parallelogram
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Material - Machining
Carbide
ANSI Code
PFR080R05-SH

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R05-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.