Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820260

  • Zoro # G7769791


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
No
Mounting Style
Screw
Nose Radius
1mm
Super Alloy (S) Compatibility
No
Insert Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820260
Zoro #
G7769791
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1mm
Insert Size
120
Insert Thickness
3.00mm
Cutting Edge Length
12.00mm
Thickness
3.00mm
Width
10.00mm
Corner Radius
1.00mm

Details

Steel (P) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
SiC
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
No
Insert Style
PFR
ISO Number
PFR120R10-SH
Chip-Breaker
Yes
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Material
Carbide
Insert Shape
Parallelogram
Grade
XP3310
Insert Application
Finishing
ANSI Number
PFR120R10-SH
Inscribed Circle
12.00mm
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Series
78PFR
Material - Machining
Carbide
ANSI Code
PFR120R10-SH
Number of Cutting Edges
1
Chip-Breaker Code
SH
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Shape
Parallelogram
Manufacturer Grade
XP3310
Primary Material Application ISO Code
H, K, P
Insert Holding Type
Screw
Coating Process
PVD
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R10-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.