Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820267

  • Zoro # G7769940


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
16.00mm
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
PFR160R30-SH
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820267
Zoro #
G7769940
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Insert Thickness
4.00mm
Nose Radius
3mm
Cutting Edge Length
16.00mm
Thickness
4.00mm
Width
12.00mm
Corner Radius
3.00mm

Details

Inscribed Circle
16.00mm
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
ISO Number
PFR160R30-SH
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Coating
SiC
Insert Style
PFR
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Grade
XP3310
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR160R30-SH
No. of Edges
1
Insert Shape
Parallelogram
Mounting Style
Screw
Series
78PFR
ANSI Code
PFR160R30-SH
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Chip-Breaker Code
SH
Number of Cutting Edges
1
Insert Holding Type
Screw
Primary Material Application ISO Code
H, K, P
Coating Process
PVD
Cutting Application
Finishing
Manufacturer Grade
XP3310
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R30-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.