Zoro Homepage

Milling Insert, Parallelogram, SH, XP3310

  • Mfr # 7820276

  • Zoro # G7769959


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
ANSI Number
PFR250R20-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820276
Zoro #
G7769959
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
250
Nose Radius
2mm
Insert Thickness
6.00mm
Corner Radius
2.00mm
Cutting Edge Length
25.00mm
Width
18.50mm
Thickness
6.00mm

Details

Insert Style
PFR
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
Yes
ANSI Number
PFR250R20-SH
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
No
Insert Material
Carbide
No. of Edges
1
ISO Number
PFR250R20-SH
Inscribed Circle
25.00mm
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
SiC
Hardened (H) Compatibility
Yes
Grade
XP3310
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw
Series
78PFR
Chip-Breaker Code
SH
Manufacturer Grade
XP3310
ANSI Code
PFR250R20-SH
Measurement System
Metric
Coating Process
PVD
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, P
Shape
Parallelogram
Number of Cutting Edges
1
Cutting Application
Finishing
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Cast Iron, Hardened Steel, Steel

Description

Parallelogram Milling Insert, Inscribed Circle 25.00mm, PFR250R20-SH, SH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.