Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 52101023

  • Zoro # G7767980


product price: $93.59
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFB0625-SP
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Size
0625
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101023
Zoro #
G7767980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0625
Nose Radius
0.312"
Insert Thickness
4.00mm
Corner Radius
5/16 in
Cutting Edge Length
5/8 in
Radius
180 Degrees
Width
12.00mm
Thickness
4.00 mm

Details

ANSI Number
PFB0625-SP
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Style
PFB
Inscribed Circle
0.625 in
No. of Edges
1
Cast Iron (K) Compatibility
No
Coating
Cr
Insert Material
Carbide
Steel (P) Compatibility
Yes
ISO Number
PFB0625-SP
Item
Ball Nose Milling Insert
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Grade
XP3225
Insert Application
Finishing
Series
78PFB
Shape
Ball Nose
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Coating Process
PVD
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
ANSI Code
PFB0625-SP
Measurement System
Fractional Inch
Chip-Breaker Code
SP
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing

Description

Ball Nose Milling Insert, Inscribed Circle 0.625 in, PFB0625-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.