Zoro Homepage

Milling Insert, Parallelogram, SP, XP3225

  • Mfr # 7820033

  • Zoro # G7768358


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Nose Radius
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820033
Zoro #
G7768358
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
8mm
Insert Size
160
Insert Thickness
4.00mm
Radius
180 Degrees
Width
12.00mm
Cutting Edge Length
16.00mm
Thickness
4.00 mm
Corner Radius
8.00mm

Details

Coating
Cr
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Item
Ball Nose Milling Insert
ISO Number
PFB160-SP
Insert Application
Finishing
Chip-Breaker
Yes
Grade
XP3225
Inscribed Circle
16.00mm
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
1
Insert Shape
Parallelogram
Insert Style
PFB
Insert Material
Carbide
Cutting Direction
Right Hand
ANSI Number
PFB160-SP
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Series
78PFB
Measurement System
Metric
Coating Process
PVD
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Shape
Ball Nose
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
SP
Material - Machining
Carbide
Number of Cutting Edges
1

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.