Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201016

  • Zoro # G7768839


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR0750R060-ST
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201016
Zoro #
G7768839
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.060"
Insert Size
0750
Insert Thickness
5.00mm
Thickness
5.00mm
Corner Radius
0.0600 in
Cutting Edge Length
3/4 in
Width
15.00mm

Details

Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR0750R060-ST
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Inscribed Circle
0.750 in
Cutting Direction
Right Hand
ISO Number
PFR0750R060-ST
Stainless (M) Compatibility
Yes
Grade
XP3225
Mounting Style
Screw
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Insert Style
PFR
Coating
Cr
No. of Edges
1
For Use With
Indexable Ballnose End Mills
Series
78PFR
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Chip-Breaker Code
ST
Insert Holding Type
Screw
Cutting Application
Finishing
Manufacturer Grade
XP3225
ANSI Code
PFR0750R060-ST
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Number of Cutting Edges
1
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R060-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.