Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201017

  • Zoro # G7768750


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR0750R090-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201017
Zoro #
G7768750
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Nose Radius
0.090"
Insert Size
0750
Width
15.00mm
Corner Radius
0.0900 in
Cutting Edge Length
3/4 in
Thickness
5.00mm

Details

For Use With
Indexable Ballnose End Mills
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR0750R090-ST
Inscribed Circle
0.750 in
Insert Application
Finishing
Stainless (M) Compatibility
Yes
ISO Number
PFR0750R090-ST
Chip-Breaker
Yes
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Grade
XP3225
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Insert Style
PFR
Coating
Cr
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Mounting Style
Screw
Series
78PFR
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
ANSI Code
PFR0750R090-ST
Cutting Application
Finishing
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Chip-Breaker Code
ST
Measurement System
Fractional Inch
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R090-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.