Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201024

  • Zoro # G7768927


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Insert Thickness
7.00mm
Insert Material
Carbide
Grade
XP3225
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201024
Zoro #
G7768927
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Nose Radius
0.015"
Insert Size
1250
Cutting Edge Length
1-1/4 in
Thickness
7.00mm
Corner Radius
0.0150 in
Width
23.50mm

Details

Cutting Direction
Right Hand
Insert Material
Carbide
Grade
XP3225
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Insert Style
PFR
Super Alloy (S) Compatibility
Yes
ISO Number
PFR1250R015A-ST
Insert Application
Finishing
No. of Edges
1
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
Non Ferrous (N) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR1250R015A-ST
Inscribed Circle
1.250 in
Stainless (M) Compatibility
Yes
Series
78PFR
Cutting Application
Finishing
Number of Cutting Edges
1
Coating Process
PVD
Secondary Material Application ISO Code
S
Shape
Parallelogram
Chip-Breaker Code
ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR1250R015A-ST
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Fractional Inch

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R015A-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.