Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820206

  • Zoro # G7769408


product price: $86.19
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Coating
Cr
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820206
Zoro #
G7769408
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Nose Radius
1mm
Insert Thickness
2.60mm
Corner Radius
1.00mm
Thickness
2.60mm
Cutting Edge Length
10.00mm
Width
8.50mm

Details

Item
Parallelogram Milling Insert
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Coating
Cr
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Insert Style
PFR
Hardened (H) Compatibility
No
ANSI Number
PFR100R10-ST
Chip-Breaker
Yes
Insert Application
Finishing
ISO Number
PFR100R10-ST
Cast Iron (K) Compatibility
No
Inscribed Circle
10.00mm
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Grade
XP3225
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Series
78PFR
Material - Machining
Carbide
Insert Holding Type
Screw
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Cutting Application
Finishing
Shape
Parallelogram
Measurement System
Metric
ANSI Code
PFR100R10-ST
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.