Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820236

  • Zoro # G7769688


product price: $191.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Insert Thickness
7.00mm
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820236
Zoro #
G7769688
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Nose Radius
2mm
Insert Size
320
Cutting Edge Length
32.00mm
Corner Radius
2.00mm
Thickness
7.00mm
Width
23.50mm

Details

For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
Insert Material
Carbide
Grade
XP3225
Cutting Direction
Right Hand
Insert Style
PFR
Mounting Style
Screw
ANSI Number
PFR320R20-ST
ISO Number
PFR320R20-ST
Coating
Cr
No. of Edges
1
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Inscribed Circle
32.00mm
Insert Application
Finishing
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Series
78PFR
Chip-Breaker Code
ST
Shape
Parallelogram
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
Screw
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Manufacturer Grade
XP3225
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Secondary Material Application ISO Code
S
ANSI Code
PFR320R20-ST
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 32.00mm, PFR320R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.