Zoro Homepage

Milling Insert, Round, NM, CK010

  • Mfr # 7811016

  • Zoro # G7767405


product price: $23.39
/ea
Sold in multiples of 10 for $233.90

Key Features

Insert Style
RPHT
Cutting Direction
Right Hand
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811016
Zoro #
G7767405
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
1605
Insert Thickness
5.56mm
Cutting Edge Length
16.00mm
Thickness
5.56 mm

Details

Insert Style
RPHT
Cutting Direction
Right Hand
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Insert Shape
Round
Hardened (H) Compatibility
No
Coating
Bright
ISO Number
RPHT1605MOFN-NM
Inscribed Circle
16.00mm
Grade
CK010
ANSI Number
RPHT1605MOFN-NM
Item
Round Milling Insert
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
Indexable Ballnose End Mills
No. of Edges
8
Lead Angle
30 Degrees
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Steel (P) Compatibility
No
Chip-Breaker
Yes
Mounting Style
Screw
Stainless (M) Compatibility
No
Series
78PRC
Shape
Round
Measurement System
Metric
Number of Cutting Edges
8
Cutting Application
Finishing
Material - Machining
Carbide
Cutting Edge
Sharp
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Clearance Angle
11 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
N
Chip-Breaker Code
NM
Manufacturer Grade
CK010
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Round Milling Insert, Inscribed Circle 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.