Zoro Homepage

Milling Insert, Round, None, XC1015

  • Mfr # 7812018

  • Zoro # G7767369


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Material
Carbide
ISO Number
RPHW1204MOSN
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812018
Zoro #
G7767369
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
4.76mm
Insert Size
1204
Thickness
4.76 mm
Cutting Edge Length
12.00mm

Details

Insert Material
Carbide
ISO Number
RPHW1204MOSN
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
12.00mm
Cutting Direction
Right Hand
Insert Shape
Round
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K)
ANSI Number
RPHW1204MOSN
Item
Round Milling Insert
Insert Style
RPHW
Mounting Style
Screw
No. of Edges
8
Grade
XC1015
Super Alloy (S) Compatibility
No
Coating
TiCN - Al2O3
Non Ferrous (N) Compatibility
No
Chip-Breaker
No
Series
78PRC
Measurement System
Metric
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Finish - Machining
TiCN+Al2O3
Coating Process
CVD
Primary Material Application
Cast Iron
Shape
Round
Cutting Edge
Combination Honed
Material - Machining
Carbide
Cutting Application
Finishing
Manufacturer Grade
XC1015
Clearance Angle
11 Degrees
Number of Cutting Edges
8

Description

Round Milling Insert, Inscribed Circle 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.