Zoro Homepage

Milling Insert, Round, SM, XC5035

  • Mfr # 7815050

  • Zoro # G7767630


product price: $24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7815050
Zoro #
G7767630
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3.97mm
Insert Size
10T3
Cutting Edge Length
10.00mm
Thickness
3.97 mm

Details

Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Item
Round Milling Insert
Coating
TiN - Ti(CN) - Al2O3 - Ti(BN)
Inscribed Circle
10.00mm
Grade
XC5035
No. of Edges
8
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Insert Style
RPHT
Cutting Direction
Right Hand
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Lead Angle
15 Degrees
Insert Material
Carbide
ISO Number
RPHT10T3M8EN-SM
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
No
ANSI Number
RPHT10T3M8EN-SM
Series
78PRC
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Edge
Round Honed
Manufacturer Grade
XC5035
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Chip-Breaker Code
SM
Cutting Application
Finishing
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Round
Number of Cutting Edges
8
Measurement System
Metric
Material - Machining
Carbide
Insert Holding Type
Screw
Secondary Material Application ISO Code
M, S
For Toolholder
PRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
Finish - Machining
TiN+TiCN+Al2O3+TiBN
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.