Zoro Homepage

Milling Insert, Square, GM, XP2025

  • Mfr # 7826020

  • Zoro # G7767746


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Non Ferrous (N) Compatibility
No
Insert Shape
Square
Insert Style
SDMT
Hardened (H) Compatibility
No
Insert Size
09T308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7826020
Zoro #
G7767746
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
09T308
Nose Radius
0.8mm
Insert Thickness
3.97mm
Thickness
3.97 mm
Depth of Cut
1.90mm
Corner Radius
0.80mm
Cutting Edge Length
9.52mm

Details

Non Ferrous (N) Compatibility
No
Insert Shape
Square
Insert Style
SDMT
Hardened (H) Compatibility
No
ISO Number
SDMT09T308SR-GM
Cutting Direction
Right Hand
Lead Angle
15 Degrees
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Screw
Grade
XP2025
ANSI Number
SDMT09T308SR-GM
Insert Application
Finishing
Chip-Breaker
Yes
Coating
TiAlN
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Inscribed Circle
9.52mm
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Item
Square Milling Insert
Series
78PHC
Measurement System
Metric
Manufacturer Grade
XP2025
Clearance Angle
15 Degrees
Chip-Breaker Code
GM
Coating Process
PVD
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Insert Holding Type
Screw
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Primary Material Application ISO Code
M
Shape
Square
For Toolholder
PCH12R033SF16-2, PHC07R016SF8-2, PHC07R017SF8-2, PHC07R018SF8-2, PHC07R020SF10-3, PHC07R021SF10-3, PHC07R022SF10-3, PHC07R025SF12-4, PHC07R026SF12-4, PHC07R028SF12-4, PHC07R030SF16-4, PHC07R032SF16-5, PHC07R033SF16-5, PHC07R035SF16-5, PHC09R025SF12-3, PHC09R026SF12-3, PHC09R028SF12-3, PHC09R030SF16-3, PHC09R032SF16-3, PHC09R033SF16-3, PHC09R035SF16-3, PHC09R040SF16-4, PHC12R030SF16-2, PHC12R032SF16-2, PHC12R035SF16-3, PHC12R040SF16-3
Finish - Machining
TiAlN
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 9.52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.