Zoro Homepage

Milling Insert, Square, GM, XP2040

  • Mfr # 7813074

  • Zoro # G7767280


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Square
ANSI Number
SDKT09T308SR-GM
Lead Angle
15 Degrees
No. of Edges
4
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7813074
Zoro #
G7767280
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
09T308
Nose Radius
0.8mm
Insert Thickness
3.97mm
Cutting Edge Length
9.07mm
Depth of Cut
2.50mm
Thickness
3.97 mm
Corner Radius
0.80mm

Details

Insert Shape
Square
ANSI Number
SDKT09T308SR-GM
Lead Angle
15 Degrees
No. of Edges
4
Insert Application
Finishing
ISO Number
SDKT09T308SR-GM
Grade
XP2040
Workpiece Compatibility
Hardened (H), Stainless (M), Steel (P)
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Coating
TiAlN
Super Alloy (S) Compatibility
No
Insert Style
SDKT
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cutting Direction
Right Hand
Item
Square Milling Insert
Stainless (M) Compatibility
Yes
Inscribed Circle
9.07mm
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Series
78PSF
Cutting Application
Finishing
Secondary Material Application ISO Code
H, M, P, S
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Alloy Steel, Hardened Steel, Stainless Steel, Steel
Included Angle
90 Degrees
Chip-Breaker Code
GM
Manufacturer Grade
XP2040
Shape
Square
Features
Composed of a Tough High-Strength Carbide with an Anti-Chipping and Wear Resistant Coating
Material - Machining
Carbide
Clearance Angle
15 Degrees
Coating Process
PVD
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
M
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Insert Holding Type
Screw

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.