Zoro Homepage

Milling Insert, Square, GM, XP3035

  • Mfr # 7814074

  • Zoro # G7767341


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Coating
TiAlN - TiN
No. of Edges
4
Lead Angle
15 Degrees
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7814074
Zoro #
G7767341
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
3.97mm
Insert Size
09T308
Nose Radius
0.8mm
Thickness
3.97 mm
Cutting Edge Length
9.07mm
Corner Radius
0.80mm

Details

Coating
TiAlN - TiN
No. of Edges
4
Lead Angle
15 Degrees
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Inscribed Circle
9.07mm
Stainless (M) Compatibility
Yes
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ISO Number
SDKT09T308SR-GM
Super Alloy (S) Compatibility
No
Grade
XP3035
Insert Style
SDKT
ANSI Number
SDKT09T308SR-GM
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Insert Shape
Square
Item
Square Milling Insert
Series
78PSF
Shape
Square
Clearance Angle
15 Degrees
Finish - Machining
TiAlN+TiN
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
XP3035
Coating Process
PVD
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
GM
Included Angle
90 Degrees
For Toolholder
PSF09R050M22-6, PSF09R063M22-7, PSF09R080M25.4-9, PSF09R200A075-6, PSF09R250A075-7, PSF09R300A100-9
Material - Machining
Carbide
Secondary Material Application ISO Code
K, M
Number of Cutting Edges
4
Cutting Application
Finishing
Primary Material Application ISO Code
P
Features
Composed of a Tough High-Strength Carbide Material with a Chipping Resistant and Wear Resistant Coating
Insert Holding Type
Screw
Primary Material Application
Steel
ANSI Code
SDKT09T308SR-GM

Description

Square Milling Insert, Inscribed Circle 9.07mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.