Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Triangle, GR, XC1015

  • Mfr # 7812090

  • Zoro # G7767335


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Cast Iron (K) Compatibility
Yes
Lead Angle
2 Degrees
Chip-Breaker
Yes
Inscribed Circle
10.80mm
Insert Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7812090
Zoro #
G7767335
UPC #
-
Country of Origin
Luxembourg

Dimensions

Nose Radius
0.8mm
Insert Size
120608
Insert Thickness
6.55mm
Thickness
6.55 mm
Corner Radius
0.80mm

Details

Cast Iron (K) Compatibility
Yes
Lead Angle
2 Degrees
Chip-Breaker
Yes
Inscribed Circle
10.80mm
Insert Shape
Triangle
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
No. of Edges
6
Mounting Style
Screw
ANSI Number
TNKU120608ER-GR
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN - Al2O3
Grade
XC1015
Super Alloy (S) Compatibility
No
Insert Application
Finishing
Insert Style
TNKU
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Steel (P) Compatibility
No
ISO Number
TNKU120608ER-GR
Item
Triangle Milling Insert
Workpiece Compatibility
Cast Iron (K)
Series
78PSTW
ANSI Code
TNKU120608ER-GR
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
Primary Material Application ISO Code
K
Manufacturer Grade
XC1015
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Chip-Breaker Code
GR
Coating Process
CVD
For Toolholder
PSTW12R050M22-3, PSTW12R050M22-4, PSTW12R063M22-3, PSTW12R063M22-5, PSTW12R080M25.4-5, PSTW12R080M25.4-6, PSTW12R080M27-5, PSTW12R080M27-6, PSTW12R100M31.7-5, PSTW12R100M31.7-7, PSTW12R100M32-5, PSTW12R100M32-7, PSTW12R125M38.1-7, PSTW12R125M38.1-9, PSTW12R125M40-7, PSTW12R125M40-9
Cutting Application
Finishing
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3
Number of Cutting Edges
6
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Measurement System
Metric
Included Angle
60 Degrees

Description

Triangle Milling Insert, Inscribed Circle 10.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.