Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Triangle, GR, XP1020

  • Mfr # 7821090

  • Zoro # G7767411


product price: $29.39
/ea
Sold in multiples of 10 for $293.90

Key Features

Cutting Direction
Right Hand
Inscribed Circle
10.80mm
Insert Size
120608
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7821090
Zoro #
G7767411
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Size
120608
Nose Radius
0.8mm
Insert Thickness
6.55mm
Thickness
6.55 mm
Corner Radius
0.80mm

Details

Cutting Direction
Right Hand
Item
Triangle Milling Insert
Inscribed Circle
10.80mm
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Lead Angle
2 Degrees
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiAlN
Insert Application
Finishing
Insert Style
TNKU
ANSI Number
TNKU120608ER-GR
For Use With
Indexable Ballnose End Mills
ISO Number
TNKU120608ER-GR
Mounting Style
Screw
Hardened (H) Compatibility
No
Insert Material
Carbide
Insert Shape
Triangle
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
6
Grade
XP1020
Series
78PSTW
Features
Composed of a Tough High-Strength Carbide Material with an Anti-Chipping and Wear Resistant Coating
ANSI Code
TNKU120608ER-GR
Number of Cutting Edges
6
Cutting Application
Finishing
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Shape
Triangle
Coating Process
PVD
Manufacturer Grade
XP1020
Included Angle
60 Degrees
Chip-Breaker Code
GR
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
PSTW12R050M22-3, PSTW12R050M22-4, PSTW12R063M22-3, PSTW12R063M22-5, PSTW12R080M25.4-5, PSTW12R080M25.4-6, PSTW12R080M27-5, PSTW12R080M27-6, PSTW12R100M31.7-5, PSTW12R100M31.7-7, PSTW12R100M32-5, PSTW12R100M32-7, PSTW12R125M38.1-7, PSTW12R125M38.1-9, PSTW12R125M40-7, PSTW12R125M40-9
Material - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Metric
Insert Holding Type
Screw

Description

Triangle Milling Insert, Inscribed Circle 10.80mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.