Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPSF

  • Mfr # 1333201

  • Zoro # G9313017


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPSF
List Number
109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333201
Zoro #
G9313017
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Tap Size
1"
Overall Length
3-3/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
1.125"
Thread Length
1-3/4"
Shank Length
1 63/64 in
Tap Length Standard
ANSI
Thread Size
1"-11 1/2
Drill Bit Size
1 1/8 in, 1 9/64 in
75% Thread Drill Size
1.1406 in
Square Size
0.8430 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPSF
List Number
109
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Material
High Speed Steel
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
109
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Thread Standard
NPSF
Threads per Inch
11.5
Material Grade - Machining
109
Interrupted Thread
No
Primary Material Application ISO Code
K, N, P

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, NPSF, Overall Length 3 3/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.