Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT

  • Mfr # 1252908

  • Zoro # G9312816


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252908
Zoro #
G9312816
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1"-11-1/2
Tap Size
1"
Overall Length
3-3/4"
Shank Dia.
1.125"
Tap Dimension Type
Pipe
Thread Length
1-3/4"
Pitch Diameter Limit
Not Rated
Shank Length
1 63/64 in
Drill Bit Size
1 1/8 in, 1 9/64 in
Thread Size
1"-11 1/2
Tap Length Standard
ANSI
75% Thread Drill Size
1.1406 in
Square Size
0.8420 in
Size
1"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Tap Grouping
Tap
Standards
ANSI
List Number
S125
Tap Material
High Speed Steel
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S125
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Helix Angle
15 Degrees
Threads per Inch
11.5
Thread Standard
NPT
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
S125
Extended Neck
Yes
Tap Shank Standard
ANSI
Max. Projection
0.5780 in

Description

Pipe and Conduit Thread Tap, Thread Size 1 In.-11.5, ANPT, NPT, Overall Length 3 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.