Zoro Homepage

Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT

  • Mfr # 1310900

  • Zoro # G5525125


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11-1/2
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310900
Zoro #
G5525125
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1-1/2"-11-1/2
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Shank Dia.
1.500"
Thread Length
1-3/4"
Overall Length
4-1/4"
Tap Size
1-1/2"
Square Size
1-1/8 in
Drill Bit Size
1 23/32 in, 1 45/64 in
75% Thread Drill Size
1.7188 in
Thread Size
1-1/2"-11 1/2
Tap Length Standard
ANSI
Shank Length
2 31/64 in
Size
1-1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
7
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Style
Pipe
Number of Pieces
1
List Number
108
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
NPT
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
11.5
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
108

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11.5, ANPT, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.