Zoro Homepage

Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF

  • Mfr # 3312900

  • Zoro # G9312484


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11-1/2
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3312900
Zoro #
G9312484
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1-1/4"-11-1/2
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Shank Dia.
1.313"
Tap Size
1-1/4"
Overall Length
4"
Thread Length
1-3/4"
Square Size
0.9840 in
Thread Size
1-1/4"-11 1/2
75% Thread Drill Size
1.4844 in
Shank Length
2 15/64 in
Drill Bit Size
1 15/32 in, 1 31/64 in
Size
1-1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPTF
Tap Grouping
Tap
Tap Finish
Bright
List Number
108G
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
108G
Primary Material Application
All Materials
Interrupted Thread
Yes
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Max. Projection
0.6860 in
Material Grade - Machining
108G
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Threads per Inch
11.5
Thread Standard
NPTF
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11.5, NPTF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.