Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1737501

  • Zoro # G3598777


product price: $42.59
/ea

Key Features

Tap Thread Size
1/16"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Thread Length
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737501
Zoro #
G3598777
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/16"-27
Thread Length
11/16"
Shank Dia.
0.234"
Overall Length
2-1/8"
Tap Size
1/16"
Pitch Diameter Limit
H5
Tap Dimension Type
Pipe
Drill Bit Size
15/64 in, C in
Shank Length
1 3/16 in
Square Size
0.2330 in
75% Thread Drill Size
C
Thread Size
1/16"-27
Tap Length Standard
ANSI
Size
1/16"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
List Number
318
Tap Grouping
Tap
Standards
ANSI
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
318
Max. Projection
0.3120 in
Thread Standard
NPTF
Extended Neck
Yes
Secondary Material Application ISO Code
P
Material Grade - Machining
318
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Helix Angle
15 Degrees
Threads per Inch
27
Primary Material Application ISO Code
M
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 1/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.