Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF

  • Mfr # 1252208

  • Zoro # G9312721


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Shank Dia.
0.688"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252208
Zoro #
G9312721
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
0.688"
Tap Size
1/2"
Tap Dimension Type
Pipe
Thread Length
1-3/8"
Overall Length
3-1/8"
Pitch Diameter Limit
Not Rated
Shank Length
1 47/64 in
75% Thread Drill Size
0.7031 in
Tap Length Standard
ANSI
Thread Size
1/2"-14
Drill Bit Size
11/16 in, 45/64 in
Square Size
0.5140 in
Size
1/2"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Finish
TiCN
Tap Grouping
Tap
Tap Style
Pipe
Standards
ANSI
Tap Material
High Speed Steel
List Number
S125
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
S125
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Standard
NPTF
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
14
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Max. Projection
0.4680 in
Material Grade - Machining
S125

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.