Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT

  • Mfr # 1310308

  • Zoro # G9311881


product price: $46.39
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310308
Zoro #
G9311881
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/4"-18
Tap Size
1/4"
Overall Length
2-7/16"
Shank Dia.
0.563"
Thread Length
1-1/16"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Tap Length Standard
ANSI
Square Size
0.4200 in
Shank Length
1 7/64 in
Thread Size
1/4"-18
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Finish
TiCN
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Pipe
List Number
108
Cutting Direction - Machining
Right Hand
Series
108
Coolant Fed
Non-Coolant Through
Material Grade - Machining
108
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
18
Measurement System
Fractional Inch
Thread Standard
NPT
Extended Neck
Yes
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, ANPT, NPT, Overall Length 2 7/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.