Shop OSG
See all product information
Create Account
Pipe Tap, 1/8"-27, 3 Flutes
- Mfr # 1657505008
- Zoro # G609799180
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/8"-27
Number of Flutes
3
Tap Material
Cobalt
Tap Finish
V
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657505008
- Zoro #
- G609799180
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pipe Tap
- Number of Flutes
- 3
- Tap Material
- Cobalt
- Tap Finish
- V
- Thread Direction
- Right Hand
- Tap Style
- Taper Pipe
- Standards
- DIN
- Secondary Material Application
- Aluminum, Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
- Secondary Material Application ISO Code
- K, M, N, P, S
- Measurement System
- Decimal Inch
- Coolant Fed
- Non-Coolant Through
- Features
- For Use With a Wide Variety of Materials
- Thread Standard
- NPT
- Primary Material Application
- Hardened Steel, Steel
- Max. Projection
- 0.3120 in
- Primary Material Application ISO Code
- H, P
- Helix Angle
- 40 Degrees
- Threads per Inch
- 27
- Interrupted Thread
- Yes
- List Number
- 16575
- Flute Type
- Spiral
- Shank Type
- Square
- Maximum Projection
- 5/16 in
Dimensions
- Tap Thread Size
- 1/8"-27
- Thread Length
- 3/4 in
- Shank Dia.
- 0.4380 in
- Overall Length
- 4 in
- Square Size
- 0.3280 in
- Thread Size
- 1/8"-27
- Shank Diameter
- 7/16 in
- Square Width
- 0.33 in
- Square Length
- 0.33 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Pipe Tap, Thread Size 1/8 In.-27, NPT, Overall Length 4 in, Cobalt, V, Right Hand, Thread Length 3/4 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.