Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1310108

  • Zoro # G9311845


product price: $36.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310108
Zoro #
G9311845
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Thread Length
3/4"
Overall Length
2-1/8"
Shank Dia.
0.438"
Thread Size
1/8"-27
Square Size
0.3270 in
Shank Length
1 23/64 in
Drill Bit Size
21/64 in, Q
Tap Length Standard
ANSI
75% Thread Drill Size
Q
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
TiCN
Tap Grouping
Tap
Tap Material
High Speed Steel
List Number
108
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
108
Material Grade - Machining
108
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
27
Thread Standard
NPT
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Extended Neck
Yes
Interrupted Thread
No
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.