Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT

  • Mfr # 1310208

  • Zoro # G9311863


product price: $38.36
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Dimension Type
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310208
Zoro #
G9311863
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
3/4"
Shank Dia.
0.313"
Tap Size
1/8"
Overall Length
2-1/8"
Drill Bit Size
21/64 in, Q
Square Size
0.2330 in
75% Thread Drill Size
Q
Shank Length
1 3/16 in
Thread Size
1/8"-27
Tap Length Standard
ANSI
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
List Number
108
Cutting Direction - Machining
Right Hand
Series
108
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, N, P
Interrupted Thread
No
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
27
Material Grade - Machining
108
Thread Standard
NPT
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, ANPT, NPT, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.