Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF

  • Mfr # 1312705

  • Zoro # G9312107


product price: $30.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312705
Zoro #
G9312107
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
1/8"-27
Tap Size
1/8"
Shank Dia.
0.313"
Thread Length
3/4"
Tap Dimension Type
Pipe
Overall Length
2-1/8"
Pitch Diameter Limit
Not Rated
Drill Bit Size
21/64 in, Q
75% Thread Drill Size
Q
Square Size
0.2330 in
Shank Length
1 11/64 in
Thread Size
1/8"-27
Tap Length Standard
ANSI
Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
List Number
118
Tap Finish
TiN
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
118
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Standard
NPTF
Max. Projection
0.3120 in
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Extended Neck
Yes
Material Grade - Machining
118
Threads per Inch
27
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.