Shop OSG
See all product information
Create Account
Pipe Tap, 3/8"-18, 4 Flutes
- Mfr # 1657510008
- Zoro # G209799153
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
3/8"-18
Number of Flutes
4
Tap Finish
V
Shank Dia.
0.7000 in
Standards
DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1657510008
- Zoro #
- G209799153
- UPC #
- -
- Country of Origin
- Japan
- Item
- Pipe Tap
- Number of Flutes
- 4
- Tap Finish
- V
- Standards
- DIN
- Thread Direction
- Right Hand
- Tap Material
- Cobalt
- Tap Style
- Taper Pipe
- Measurement System
- Decimal Inch
- Interrupted Thread
- Yes
- Primary Material Application
- Hardened Steel, Steel
- Primary Material Application ISO Code
- H, P
- Threads per Inch
- 18
- Max. Projection
- 0.4540 in
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- K, M, N, P, S
- Helix Angle
- 40 Degrees
- Thread Standard
- NPT
- Features
- For Use With a Wide Variety of Materials
- Secondary Material Application
- Aluminum, Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
- Maximum Projection
- 29/64 in
- Shank Type
- Square
- Flute Type
- Spiral
- List Number
- 16575
Dimensions
- Tap Thread Size
- 3/8"-18
- Shank Dia.
- 0.7000 in
- Thread Length
- 1 1/16 in
- Overall Length
- 6 in
- Square Size
- 0.5310 in
- Thread Size
- 3/8"-18
- Shank Diameter
- 45/64 in
- Square Width
- 0.53 in
- Square Length
- 0.53 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Pipe Tap, Thread Size 3/8 In.-18, NPT, Overall Length 6 in, Cobalt, V, Right Hand, Thread Length 1 1/16 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.