Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS

  • Mfr # 1330400

  • Zoro # G5788535


product price: $46.59
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Shank Dia.
0.700"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330400
Zoro #
G5788535
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Tap Size
3/8"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Overall Length
2-9/16"
75% Thread Drill Size
0.5625 in
Tap Length Standard
ANSI
Shank Length
1 19/64 in
Drill Bit Size
9/16 in
Thread Size
3/8"-18
Square Size
0.5310 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPS
Tap Style
Pipe
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
ANSI
List Number
109
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
109
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Thread Standard
NPS
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
18
Material Grade - Machining
109
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Interrupted Thread
No
Tap Shank Standard
ANSI

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPS, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.