Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPSF

  • Mfr # 1332900

  • Zoro # G5730261


product price: $52.39
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332900
Zoro #
G5730261
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Shank Dia.
0.700"
Thread Length
1-1/16"
Tap Dimension Type
Pipe
Pitch Diameter Limit
Not Rated
Tap Size
3/8"
Overall Length
2-9/16"
Thread Size
3/8"-18
Drill Bit Size
9/16 in
Shank Length
1 19/64 in
Square Size
0.5310 in
Tap Length Standard
ANSI
75% Thread Drill Size
0.5625 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Pipe
List Number
109
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
109
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Threads per Inch
18
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P
Thread Standard
NPSF
Helix Angle
0 Degrees
Material Grade - Machining
109
Interrupted Thread
No
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPSF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.