Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 1735405

  • Zoro # G9311556


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735405
Zoro #
G9311556
UPC #
-
Country of Origin
Mexico

Dimensions

Tap Thread Size
3/8"-18
Thread Length
1-1/16"
Tap Size
3/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Pipe
Overall Length
2-9/16"
Shank Dia.
0.700"
Square Size
0.5310 in
Shank Length
1 13/64 in
75% Thread Drill Size
0.5625 in
Thread Size
3/8"-18
Tap Length Standard
ANSI
Drill Bit Size
9/16 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
List Number
308
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
ANSI
Tap Style
Pipe
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
308
Material Grade - Machining
308
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
P
Thread Standard
NPT
Primary Material Application ISO Code
M
Max. Projection
0.4540 in
Measurement System
Fractional Inch
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, Cobalt, TiN, Right Hand, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.