Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roughing End Mill, 0.3125 in, Carbide

  • Mfr # 38251311

  • Zoro # G8046027


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1 3/8 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38251311
Zoro #
G8046027
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
1 3/8 in
Shank Dia.
5/16 in
Overall Length
3 in
Neck Length
1.375 in
Neck Dia.
0.3007 in
Corner Radius
0.000 in
Chamfer Width
0.02 in
Milling Dia.
0.3125 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Flute Type
Spiral
Spiral Direction
Right Hand
Item
Roughing End Mill
Max. Helix Angle
22.5 Degrees
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application ISO Code
K, P
End Mill Style
Corner-Chamfer
Secondary Material Application ISO Code
H, M, N, P, S
Material - Machining
Carbide
Min. Helix Angle
17.5 Degrees
Finish - Machining
WXL
List Number
3825
Cutting Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
End Mill Application
Roughing
Flute Spacing
Variable
Material Grade - Machining
C2 Micrograin

Description

Roughing End Mill, 0.3125 in Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Inch, Not Applicable, 0.02 in, 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.