Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541042211
Zoro #
G1795337
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
10.72mm
Shank Dia.
12.00mm
Overall Length
118.00mm
Flute Length
71.00mm
Maximum Drilling Depth
71.00mm
Depth x Dia. Ratio
4xD
Sizes Included
10.72mm
Depth:Dia. Ratio
4xD
Shank Length
47.00mm
Description
Jobber Drill Bit, Drill Bit Size 10.72mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.4219, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.