Zoro Homepage

Screw Machine Drill Bit, 10.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8701030

  • Zoro # G0615148


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
113.00 mm
Drill Bit Size
10.30 mm
Flute Length
52.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8701030
Zoro #
G0615148
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
113.00 mm
Drill Bit Size
10.30 mm
Flute Length
52.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Coolant Through
Yes
Decimal Equivalent
0.4055
Shank Type
Straight
Application
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
High Performance
Point Type
X Thinning
List Number
6500
Series
A-Drill

Description

Screw Machine Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4055

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.